Shop ATRIX
See all product information
Create Account
VACOMEGAS Omega Supreme ESD Safe Vac
- Mfr # VACOMEGAS
- Zoro # G303959781
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Vacuum Collection Type
Bagless
Hose Length
6 ft
Housing Color
Black
Filter Type
HEPA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VACOMEGAS
- Zoro #
- G303959781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Length
- 6 ft
- Length
- 19.3 in
- Width
- 7.4 in
- Cord Length
- 6 ft
- Height
- 9.3 in
Details
- Item
- Canister Vacuum Cleaner
- Voltage
- 120V AC
- Vacuum Collection Type
- Bagless
- Housing Color
- Black
- Filter Type
- HEPA
- Power Source
- AC Supply
- Amps
- 5.4A
- Includes
- Filter, Hose
- Corded/Cordless
- Cordless
- Vacuum Capacity
- 1 gal
Description
The Omega Supreme Plus 1 Gallon dry particulate vacuum is the quietest choice in a self-contained service vacuum. Perfect for the service technician. Six filtration options to meet any fine particulate needs. EMI and RFI filter option, makes the Omega Supreme Plus an industry standard.
- Dimension - 8 x 20.25 x 10.5 in
- Item Weight - 12.45 lb
- ESD Static Safe
- Quietest
- 1 Gallon Dry Particulate Filter
- Powerful 1,000 Hour Motor
- 3 Year Limited Warranty
- Office Equipment-Laser Toner
- Cartridge Recycling
- SMT Equipment
- Metallurgy
- Food Processing
- Gaming
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.