Zoro Homepage

Vacuum Bag, Dry, Polyester/HEPA

  • Mfr # ATIBCVSF

  • Zoro # G5134911


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Sani-Fabric
Bag Type
Dry
Filter Type
Polyester/HEPA
For Use With
Mfr. No. ATIBCV
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATIBCVSF
Zoro #
G5134911
UPC #
094723254413
Country of Origin
Italy

Dimensions

Length
11 in
Height
1/4 in
Width/Diameter
13 in

Details

Material
Sani-Fabric
Bag Type
Dry
Filter Type
Polyester/HEPA
Item
Vacuum Bag
For Use With
Mfr. No. ATIBCV
Bag Material
Cloth
Filter Efficiency
99.97% at 0.3 Microns
Bag Product Grouping
Vacuum Bag
Bag Filtration Type
HEPA
Bag Pickup Type
Dry
Fits Vacuum Brand
Atrix
Ply Count
1-Ply
Bag Reusability
Reusable
Fits Vacuum Models
ATIBCV
For Vacuum Type
Critical Area Vacuum

Description

Vacuum Bag, For Vacuum Type Industrial Vacuum, Fits Vacuum Brand Atrix, Bag Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 1/4 in, Length 11 in, Width/Diameter 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.