Zoro Homepage

Vacuum Bag, HEPA, 8 qt., 10 PK

  • Mfr # VACBP6-10P

  • Zoro # G5130693


product price: $37.59
/pk 10, $3.76/ea

Key Features

Filter Type
HEPA
Size
8 qt.
Efficiency
HEPA
Includes
10 HEPA Vacuum Bags
For Use With
Mfr. No. BP50-G, VACBP36V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VACBP6-10P
Zoro #
G5130693
UPC #
838067000448
Country of Origin
China

Dimensions

Size
8 qt.
Length
12 in
Height
1/4 in
Width/Diameter
7 1/2 in

Details

Filter Type
HEPA
Item
Vacuum Bag
Efficiency
HEPA
Includes
10 HEPA Vacuum Bags
For Use With
Mfr. No. BP50-G, VACBP36V
Bag Product Grouping
Vacuum Bag
Fits Vacuum Brand
Atrix
For Vacuum Type
Backpack Vacuum
Bag Reusability
Non-Reusable
Bag Material
Cloth
Ply Count
3-Ply
Fits Vacuum Models
BP50-G, VACBP36V-GR and VACBP36V
Bag Filtration Type
HEPA
Bag Pickup Type
Dry
Filter Efficiency
99.97% at 0.3 Microns

Description

Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models BP50-G, VACBP36V, VACBP36V-GR, Bag Filtration Type HEPA, Filter Efficiency 99.95 Percent at 0.3 Microns, Bag Material Cloth, Ply Count 3-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 1/4 in, Length 12 in, Width/Diameter 7 1/2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.