Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum System, Omega, HEPA Certified

  • Mfr # VACOHCS

  • Zoro # G2193193


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Dry
Tank Material
Polyethylene
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VACOHCS
Zoro #
G2193193
UPC #
-
Country of Origin
United States

Dimensions

Width
6 1/4 in
Length
20 in
Power Cord Length
25 ft
Height
9 1/4 in
Hose Dia.
1 1/4 in
Hose Length
5 ft 6 in

Details

Item
Vacuum System,Omega,HEPA Certified
Vacuum Pickup Type
Dry
Tank Material
Polyethylene
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Voltage
120V AC
Frequency
60 Hz
Weight
10.9 lb
Standards
EN 1822, HEPA Certified, Individually Tested
Vacuum Capacity
1 gal
Series
Industrial
Includes
Crevice Tool, Crevice Tool Brush, Utility Nozzle, Utility Nozzle Brush, Wand, Clear Hose, Hose Plugs, (2) Adjustable Shoulder Straps
Vacuum Power Source
Corded
Power
628 W
Plug Type
Three Prong
Vacuum Filtration Type
HEPA
Motor Efficiency Type
Brushless
Filter Efficiency
99.97% at 0.3 microns
Current
5.4 A
Features
Certified HEPA Filter Captures Everything From Hazardous Particulate to Lead Paint Dust/Chips
Sound Level
73 dB
Vacuum Air Flow
99 cfm

Description

Canister Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Collection Type Cartridge, Vacuum Capacity 1 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 99 cfm, Static Pressure 66 in, Sound Level 73 dB, Tank Material Polyethylene, Motor Efficiency Type Brushless, Number of Motor Stages 1, Power 628 W, Current 5.4 A, Frequency 60 Hz, Voltage 120V AC, Hose Dia. 1 1/4 in, Hose Length 5 1/2 ft, Weight 10.9 lb, Height 9 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.