Zoro Homepage

2-Line Cordless System with ITAD

  • Mfr # TL88102

  • Zoro # G810029168


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Features
Clock and Calendar, Intercom, Hold, Phone Book, Redial, Remote Access, Call Screening, Mute, Conference Call, Tri-lingual Menu, Call Waiting, Hearing Aid
Number of Lines
2
Includes
2-line Answering System with Caller ID/Call Waiting, User's Manual, Quick Start Guide, Charger for Cordless Handset with Power Adapter Installed, 1 x Belt Clip, 1 x Battery for Cordless Handset, 1 x Battery Compartment Cover, 2 x Telephone Line Cords, Power Adapter for Telephone Base
Depth
7.3 in
Standards
Energy Star, UL Listed Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL88102
Zoro #
G810029168
UPC #
650530024733
Country of Origin
Singapore

Dimensions

Depth
7.3 in
Width
6 in
Height
2.1 in

Details

Item
Cordless Phone
Features
Clock and Calendar, Intercom, Hold, Phone Book, Redial, Remote Access, Call Screening, Mute, Conference Call, Tri-lingual Menu, Call Waiting, Hearing Aid
Number of Lines
2
Includes
2-line Answering System with Caller ID/Call Waiting, User's Manual, Quick Start Guide, Charger for Cordless Handset with Power Adapter Installed, 1 x Belt Clip, 1 x Battery for Cordless Handset, 1 x Battery Compartment Cover, 2 x Telephone Line Cords, Power Adapter for Telephone Base
Standards
Energy Star, UL Listed Certification
Call Waiting
Yes
Voltage
6V DC
Caller ID
Yes
Type
Cordless Phone
Talk Time (Minutes)
7 Hour
Speakerphone
Yes
Green Certification
Energy Star
Caller ID Memory
50
Minimum Operating Frequency
1.92 GHz
Maximum Cordless Handset Supported
12
Maximum Operating Frequency
1.93 GHz
Screen Type
LCD
Battery Standby Time
168 Hour
Phone Book/Directory Memory
50
Frequency Band
1.90 GHz
Wireless Technology
DECT 6.0
Dialed Call Memory
20
Multiple Conferencing
4
Answering Machine
Yes
Operating Frequency Range
1.92 GHz to 1.93 GHz
Phone Line (RJ-11)
Yes
Recycled
No
Input Voltage
6 V DC
Remote Access
Yes
Assembly
Not Required
Max. Cordless Handset Supported
12
Backlight
Yes
Number of Phone Lines
2
Energy Star
Yes
Total Number of Phone Lines
2

Description

DECT 6.0 digital technology- Intercom between handsets and base unit- Conference between an outside line and up to 4 cordless handsets- 50 name and number phonebook directory- 10 number speed dial- Headset compatible 2.5mm jack- Voicemail waiting indicator- Last 20 number redial- English/Spanish/French setup menu- Table-Mountable- Mute- Any key answer- 14 minutes of digital recording on each line- Call screening- Call intercept- Remote access- Message retrieval from handset- Message time stamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.