Zoro Homepage

2-Line Speakerphone with Caller ID/CW

  • Mfr # ML17929

  • Zoro # G410029261


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Color
Black, Gray
Features
Flash, Pause, Chain Dial, Hands-free, Voice-mail Indicator, Voice Prompt, On-hook Dialing, Volume Control, Hold, Call Waiting, Redial, Conference Call, Power Failure Protection, Indicator
Volume Control
Yes
Number of Lines
2
Call Waiting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML17929
Zoro #
G410029261
UPC #
650530023057
Country of Origin
Singapore

Dimensions

Depth
9 in
Height
5.5 in
Width
6.5 in

Details

Item
Standard Phone
Color
Black, Gray
Features
Flash, Pause, Chain Dial, Hands-free, Voice-mail Indicator, Voice Prompt, On-hook Dialing, Volume Control, Hold, Call Waiting, Redial, Conference Call, Power Failure Protection, Indicator
Volume Control
Yes
Number of Lines
2
Call Waiting
Yes
Caller ID
Yes
Type
Standard Phone
Speakerphone
Yes
Language Supported
English, Spanish
Speed Dial Memory
18
Dialed Call Memory
5
Multiple Conferencing
3
Green Certification
Energy Star
Phone Book/Directory Memory
100
Caller ID Memory
99
Green Environmental Attribute
Environmentally Friendly
Answering Machine
Yes
Number of Phone Lines
2
Hearing Aid Compatible
Yes
Phone Line (RJ-11)
Yes
Mounting
Wall
Total Number of Phone Lines
2
Environmentally Friendly
Yes
Energy Star
Yes
Mount Type
Wall Mountable

Description

The AT&T ML17929 2-Line Corded Office Phone System with Caller ID/Call Waiting features speakerphone capabilities for up to two separate phone lines.- This easy-to-use corded speakerphone allows you to program up to 18 of your most-phoned contacts into the built-in memory for easy speed dialing.- 3-party conferencing lets you chat with two friends at once, and selectable ringtones let you choose the sound of your ring.- This 2-line corded phone also features a line status indicator, and automatic line selection.- 2.5mm headset port- Inaudible mute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.