Zoro Homepage

Accessory handset with Caller ID

  • Mfr # CRL30102

  • Zoro # G610029252


product price: $46.99
/ea

Key Features

Color
Silver, Black
Features
Redial, Call Waiting, Intercom, Any Key Answer, Hearing Aid, Speed Dial, Display Dial, Quiet Mode, Phone Book, Caller ID, Indicator, Conference Call, Voice Mail, Hands-free, Missed Call, Speakerphone, Visual Ringer, Mute, Tri-lingual Menu
Voicemail
Yes
Caller ID
Yes
Type
Handset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRL30102
Zoro #
G610029252
UPC #
650530024320
Country of Origin
Singapore

Details

Item
Handset
Color
Silver, Black
Features
Redial, Call Waiting, Intercom, Any Key Answer, Hearing Aid, Speed Dial, Display Dial, Quiet Mode, Phone Book, Caller ID, Indicator, Conference Call, Voice Mail, Hands-free, Missed Call, Speakerphone, Visual Ringer, Mute, Tri-lingual Menu
Voicemail
Yes
Caller ID
Yes
Type
Handset
Speakerphone
Yes
Talk Time (Minutes)
7 Hour
For Use With
AT&T Phones: CRL32102, CRL32202, CRL32302, CRL32352, CRL32452
Call Waiting
Yes
Ringer
Yes
Green Certification
Energy Star
Battery Standby Time
168 Hour
Green Environmental Attribute
Environmentally Friendly
Mounting
Desktop, Wall
Mount Type
Desktop, Wall Mountable
Compatibility
AT& T Phones: CRL32102, CRL32202, CRL32302, CRL32352, CRL32452
Energy Star
Yes
Environmentally Friendly
Yes

Description

This is an extra handset only. As part of a CRL-series phone, this handset audibly announces the name of incoming callers, so youFTll know whoFTs calling without getting up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.