
AT&T 4-line Accessory Handset - Black, Silver
Mfr # SB67108
Zoro # G810028802
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Color
Silver, Black
Features
Indicator, Conference Call, Chain Dial, Call Transfer, Expandable, Intercom, Call Waiting, Volume Control, Redial, Speed Dial, Caller ID, Phone Book
Volume Control
Yes
Width
5.1 in
Caller ID
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB67108
Zoro #
G810028802
UPC #
650530018787
Country of Origin
Singapore
Dimensions
Width
5.1 in
Height
2.4 in
Overall Length
8.9 in
Details
Item
Handset
Color
Silver, Black
Features
Indicator, Conference Call, Chain Dial, Call Transfer, Expandable, Intercom, Call Waiting, Volume Control, Redial, Speed Dial, Caller ID, Phone Book
Volume Control
Yes
Caller ID
Yes
For Use With
AT&T Cordless Phone - SB67118
Type
Handset
Standards
Energy Star, UL Listed Certification
Call Waiting
Yes
Buttons & Keys
Hold Button, Keypad, Mute Button
Green Certification
Energy Star
Recycled
No
Assembly
Not Required
Energy Star
Yes
Compatibility
AT& T Cordless Phone - SB67118
Description
Handset for the ATT-SB67118 and SB67138- 1 to 4 line capability- DECT 6.0 Zero blind slot digital technology- Unsurpassed range - redefining long range coverage and clarity- Push-to-talk intercom - from base to handset and from handset to handset- Expandable system use up to 10 cordless handsets through a single phone jack- Intercom and call transfer between handsets and base station- 10 Speed dial and 10 intercom number locations- 3 Party conferencing- Handset speakerphone- Selectable ringtones- Handset, speakerphone, headset and ringer volume control- Last 10 number redial- 100 Name/number phonebook directory- Blue backlit keypad and display- Mute- Hold- Chain dialing- Headset compatible 2.5mm jack - Caller ID/ Call waiting features- Caller ID displays on the handset and base- 50 Name/number caller ID history- Replacement Battery: BATT-27910
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.