AT&T CL2940 Standard Phone - Black - 1 x Phone Line - Speakerphone - Hearing Aid Compatible

  • Mfr # CL2940

  • Zoro # G610028781


product price: $51.15
/ea

Key Features

Color
Black
Features
Multilingual Menu, Call Waiting, Volume Control, Mute, Flash, Redial, Indicator, Caller Log, Display Dial, Ring Tone Levels, Silent Mode, Visual Ringer
Type
Standard Phone
Depth
8.8 in
Height
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2940
Zoro #
G610028781
UPC #
650530024061
Country of Origin
Singapore

Dimensions

Depth
8.8 in
Height
3.7 in
Width
7.9 in
Battery Size
AA

Details

Color
Black
Features
Multilingual Menu, Call Waiting, Volume Control, Mute, Flash, Redial, Indicator, Caller Log, Display Dial, Ring Tone Levels, Silent Mode, Visual Ringer
Type
Standard Phone
Speakerphone
Yes
Standards
Energy Star
Screen Type
LCD
Recycled
No
Mounting
Wall, Desktop
Language Supported
English, French, Spanish
Assembly
Not Required
Green Environmental Attribute
Environmentally Friendly
Number of Phone Lines
1
Phone Line (RJ-11)
Yes
Hearing Aid Compatible
Yes
Caller ID Memory
65
Item
Standard Phone
Total Number of Phone Lines
1
Mount Type
Wall Mountable, Desktop
Environmentally Friendly
Yes

Description

Simple, corded operation- The telephone works without AC Power. For the Caller ID to function, four AA batteries not included are necessary.- Line power mode- Display dial- Mute- Last number redial- Flash- Receiver volume control- Ringer volume control- Table- and wall-mountable- Hearing aid compatible- English/Spanish/French setup menu- Clearspeak dial-in-base speakerphone- Speakerphone volume control- Line power speakerphone- Caller ID/call waiting- Extra-large tilt display for easy viewing- Extra-large buttons- Visual ringing indicator- Extra loud ringer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.