AT&T Holster For SynJ SB67108 Cordless Phone - 89-1901-00

  • Mfr # 89-1901-00

  • Zoro # G004049958


product price: $64.29
/ea

Key Features

Color
Black, Blue
Application
Cordless Phone Handset
Carrying Options
Belt Clip
Style
Holster
Closure Type
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-1901-00
Zoro #
G004049958
UPC #
650530022746
Country of Origin
China

Details

Color
Black, Blue
Application
Cordless Phone Handset
Carrying Options
Belt Clip
Style
Holster
Closure Type
Magnetic
Compatibility
AT&T - SynJ SB67108 Cordless Handset
Item
Carrying Case

Description

Features
  • Type - Carrying Case
  • Style - Holster
  • Compatibility - VTech - SynJ SB67108
  • Dimensions - 66 x 41.4 x 30.5 cm.
  • Item Weight - 18 Kg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.