Zoro Homepage

AT&T ML17939 Standard Phone - 2 x Phone Line - Speakerphone - Answering Machine

  • Mfr # ML17939

  • Zoro # G110029271


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Features
Speed Dial, Voice Prompt, Voice Memo, Chain Dial, Conference Call, Hearing Aid, Caller Log, Remote Access, Call Screening, Digital Answering System, Indicator, Multilingual Menu
Number of Lines
2
Includes
ML17939 Standard Phone with Answering Machine, Telephone line cords (2-conductor) and black (4-conductor), Replacement Directory Card, Power Adapter, Mounting Bracket, User's Manual, Quick Start Guide
Type
Standard Phone
Standards
Energy Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML17939
Zoro #
G110029271
UPC #
650530019715
Country of Origin
Singapore

Dimensions

Width
4 in
Height
8 in
Depth
6 in

Details

Item
Standard Phone
Features
Speed Dial, Voice Prompt, Voice Memo, Chain Dial, Conference Call, Hearing Aid, Caller Log, Remote Access, Call Screening, Digital Answering System, Indicator, Multilingual Menu
Number of Lines
2
Includes
ML17939 Standard Phone with Answering Machine, Telephone line cords (2-conductor) and black (4-conductor), Replacement Directory Card, Power Adapter, Mounting Bracket, User's Manual, Quick Start Guide
Type
Standard Phone
Standards
Energy Star
Speakerphone
Yes
Number of Analog Phone Lines
2
Multiple Conferencing
3
Green Certification
Energy Star
Speed Dial Memory
18
Number of Phone Line (RJ-11) Ports
1
Buttons & Keys
Mute Button, Delete Button, Hold Button, Flash Button
Remote Access
Yes
Recycled
No
Number of Phone Lines
2
Answering Machine
Yes
Assembly
Not Required
Headset Port
Yes
Energy Star
Yes
Total Number of Phone Lines
2

Description

Clearspeak dial-in-base speakerphone- 100 name and number phonebook directory- 18-number speed dial- Headset compatible 2.5mm jack- Display dial- Line power mode- Selectable ringer tones- Receiver and speakerphone volume control- Chain dialing- Data port- Hold- Mute- English/Spanish/French setup menu- Ringer volume control- Hearing aid compatible- 2-line operation- 3-party conferencing- Line-status indicator- Auto line selection- Caller ID/call waiting- Digital answering system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.