AT&T TL86009 DECT 6.0 Accessory Handset for AT&T TL86109, Black - Cordless - Headset Port - Silver

  • Mfr # TL86009

  • Zoro # G710029114


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
Intercom, Caller Log, Volume Control, Caller ID, Call Waiting, Mute, Redial, Indicator, Call Transfer, Multilingual Menu, Speakerphone
Volume Control
Yes
Includes
TL86009 Cordless Handset, Belt Clip(s), Charging Cradle, NiMH Battery(s), Power Adapter(s), User's Manuals
Speakerphone
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL86009
Zoro #
G710029114
UPC #
650530018749
Country of Origin
Singapore

Dimensions

Width
5 in
Height
7.3 in
Overall Length
2 in

Details

Item
Handset
Color
Silver
Features
Intercom, Caller Log, Volume Control, Caller ID, Call Waiting, Mute, Redial, Indicator, Call Transfer, Multilingual Menu, Speakerphone
Volume Control
Yes
Includes
TL86009 Cordless Handset, Belt Clip(s), Charging Cradle, NiMH Battery(s), Power Adapter(s), User's Manuals
Speakerphone
Yes
Standards
Energy Star, UL Listed Certification
Caller ID
Yes
Call Waiting
Yes
Type
Handset
For Use With
AT&T Cordless Phone - TL86109
Screen Type
LCD
Frequency Range
1.90 GHz to 5.80 GHz
Green Certification
Energy Star
Wireless Technology
DECT 6.0
Connectivity Technology
Cordless
Assembly
Not Required
Recycled
No
Headset Port
Yes
Frequency Response
1.90 GHz to 5.80 GHz
Energy Star
Yes
Compatibility
AT& T Cordless Phone - TL86109

Description

The AT&T TL86009 DECT 6.0 Accessory Handset is an accessory handset only. It requires the AT&T TL86109 phone system to operate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.