
AT&T TL88002 Accessory Handset for AT&T TL88102 - Cordless - Silver, Black
Mfr # TL88002
Zoro # G010029128
product price: $42.85
/eaKey Features
Color
Black, Silver
Features
Hearing Aid, Speed Dial, Redial, Any Key Answer, Caller ID, Voice Mail, Indicator, Tri-lingual Menu, Intercom, Mute, Speakerphone, Call Waiting, Conference Call, Phone Book, Backlit Keypad
Standards
Energy Star, UL Listed Certification
Speakerphone
Yes
Call Waiting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL88002
Zoro #
G010029128
UPC #
650530024757
Country of Origin
Singapore
Dimensions
Depth
7.3 in
Width
3.6 in
Height
3 in
Details
Item
Handset
Color
Black, Silver
Features
Hearing Aid, Speed Dial, Redial, Any Key Answer, Caller ID, Voice Mail, Indicator, Tri-lingual Menu, Intercom, Mute, Speakerphone, Call Waiting, Conference Call, Phone Book, Backlit Keypad
Standards
Energy Star, UL Listed Certification
Speakerphone
Yes
Call Waiting
Yes
Caller ID
Yes
For Use With
AT&T Phones: TL88102, TL88202
Type
Handset
Voicemail
Yes
Connectivity Technology
Cordless
Wireless Technology
DECT 6.0
Green Certification
Energy Star
Assembly
Not Required
Compatibility
AT& T Phones: TL88102, TL88202
Energy Star
Yes
Description
The AT&T TL88002 Accessory Handset is an accessory handset only- Requires the AT&T TL88102 phone series in order to operate- Intercom between handsets- Conference between an outside line and up to 4 cordless handsets- 50 name and number phonebook directory- 10 number speed dial- Headset compatible 2.5mm jack- Voicemail waiting indicator- Last 20 number redial- English/Spanish/French setup menu- Mute- Any key answer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.