
AT&T TL90073 Accessory Handset for AT&T TL96273 - 7 Hour Battery Talk Time - Black, Silver
Mfr # TL90073
Zoro # G210029119
product price:Â $36.45
/eaKey Features
Color
Silver, Black
Features
Voice Mail, Hearing Aid, Conference Call, Eco Mode, Mute, Bluetooth, Phone Book, Call Waiting, Any Key Answer, Call Transfer, Caller ID, Quiet Mode, Redial, Intercom, Multilingual Menu, Speakerphone
Caller ID
Yes
Width
2.8 in
Voicemail
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TL90073
Zoro #
G210029119
UPC #
650530026133
Country of Origin
Singapore
Dimensions
Width
2.8 in
Height
3 in
Details
Item
Handset
Color
Silver, Black
Features
Voice Mail, Hearing Aid, Conference Call, Eco Mode, Mute, Bluetooth, Phone Book, Call Waiting, Any Key Answer, Call Transfer, Caller ID, Quiet Mode, Redial, Intercom, Multilingual Menu, Speakerphone
Caller ID
Yes
Voicemail
Yes
Speakerphone
Yes
Type
Handset
For Use With
AT&T Cordless Phones: TL92273, TL92373, TL92473, TL96273, TL96373
Call Waiting
Yes
Talk Time (Minutes)
7 Hour
Battery Standby Time
168 Hour
Green Certification
Energy Star
Green Environmental Attribute
Environmentally Friendly
Energy Star
Yes
Environmentally Friendly
Yes
Description
The AT&T TL90073 Accessory Handset is an accessory handset only- Requires the AT&T TL96273 phone system to operate- Caller ID announce- Push-to-Talk- HD audio with equalizer for customized audio- Simulated full-duplex handset speakerphone- Big buttons- Caller ID/call waiting-50 name and number caller ID history- ECO mode power-conserving technology- Quiet mode- DECT 6.0 digital technology- Intercom between handsets- Conference between an outside line and up to 4 cordless handsets- 200 name and number phonebook directory- Voicemail waiting indicator- Quick access key for voicemail box- Last 10 number redial- English/Spanish/French setup menu- Mute- Any key answer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.