
Cordless Telephone Handset for the TL86103 System, Silver/Black
Mfr # TL86003
Zoro # G115661285
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Frequency
DECT 6.0
Number of Lines
2
Display Type
LCD
Telephone Type
Cordless
Paging
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL86003
Zoro #
G115661285
UPC #
650530026157
Country of Origin
China
Dimensions
Display Size - Cell Phone
Backlit Monochrome
Details
Frequency
DECT 6.0
Number of Lines
2
Display Type
LCD
Telephone Type
Cordless
Paging
No
Type
Handset
Color
Silver/Black
For Use With
AT&T® TL86103
Wall Mountable
No
Speakerphone
Handset
Memory/Redial
10
Speed Dial Memories
6,000 Cell; 200 Landline
Includes
(1) Cordless Handset; (1) Satellite Handset Charger
Caller ID Features
Name/Number Display; Time/Date Display
Caller ID Locations
Caller Location Displayed
Intercom
No
Item
Handset
Answering Machine
Yes
Energy Star
Yes
Features
Intercom, Voice Mail, Mute, Backlit Keypad, Hold, Any Key Answer, Redial, Time & Date Stamping, Speakerphone, Call Waiting, Eco Mode, Caller ID, Phone Book, Bluetooth
Description
Reduce the chances of missing an important call with this accessory handset for the Connect to Cell TL86103 system. Two lines allow you to make multiple phone calls at once. A robust phone book directory provides ample space for business and personal contacts. With Connect to Cell, you can pair your cell phone with your landline and swap between them seamlessly. Separate ringtones for landline and cell makes it easy to distinguish between them. Reliable DECT 6.0 digital technology enhances audio quality, ensuring ultra-clear, buzz-free communication.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.