Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phone System, Bluetooth, 6.0, 2-Line, Caller ID, BK/SR

  • Mfr # ATTTL86109

  • Zoro # G402501379


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Features
Conference Call, Redial, Multilingual Menu, On-hook Dialing, Digital Answering System, Call Waiting, Caller Log, Volume Control, Remote Access, Intercom, Indicator, Call Transfer, Expandable, Call Screening
Number of Lines
2
Includes
TL86109 Cordless Phone with Answering Machine, 1 x Cordless Handset, 1 x Charger, Telephone Line Cord, 2 x AC Adapter, 1 x Battery Pack, 1 x Wall Mount Bracket, User's Manual, Quick Start Guide
Speakerphone
Yes
Mounting Type
Wall Mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATTTL86109
Zoro #
G402501379
UPC #
650530018732
Country of Origin
China

Details

Item
Cordless Phone
Features
Conference Call, Redial, Multilingual Menu, On-hook Dialing, Digital Answering System, Call Waiting, Caller Log, Volume Control, Remote Access, Intercom, Indicator, Call Transfer, Expandable, Call Screening
Number of Lines
2
Includes
TL86109 Cordless Phone with Answering Machine, 1 x Cordless Handset, 1 x Charger, Telephone Line Cord, 2 x AC Adapter, 1 x Battery Pack, 1 x Wall Mount Bracket, User's Manual, Quick Start Guide
Speakerphone
Yes
Mounting Type
Wall Mountable
Multiple Conferencing
4
Remote Access
Yes
Green Environmental Attribute
Energy Star; Environmentally Friendly
Number of Analog Phone Lines
2
Screen Type
LCD
Wireless Technology
Bluetooth
Max. Cordless Handset Supported
12
Environmentally Friendly
Yes
Maximum Cordless Handset Supported
12
Backlight
Yes
Total Number of Phone Lines
2
Energy Star
Yes
Headset Port
Yes
Mount Type
Wall Mountable, Desktop

Description

DECT 6.0 two-line telephone system with one cordless handset is Bluetooth capable so you can make and receive your cell phone calls on all handsets. Download up to 6,000 cell phonebook entries to cordless handset for use with your cell phone calls or your landline calls. Pair with up to four Bluetooth cell phones with the base with corded handset and simultaneously connect up to two Bluetooth cell phones to manage calls. DECT 6.0 technology delivers up to 45 percent more range over 2.4 GHz and 5.8 GHz phone systems without needing a boost in power. Telephone system also offers Caller ID/Call Waiting with a 200-name/number history, 14-minute digital answering machine, dial-in-base speakerphone, handset speakerphone, equalizer for customized audio, call transfer using the intercom, call screening/intercept, message retrieval from handsets, and remote access. Expand up to 12 handsets on a single phone jack. Setup menu is in English, Spanish and French. Energy Star qualified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.