Shop AT&T
Create Account
PWS01-BLU HOT JOE Bluetooth Speaker - Blue
- Mfr # PWS01-BLU
- Zoro # G403986670
product price:Â
$
43.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWS01-BLU
- Zoro #
- G403986670
- UPC #
- 817317011199
- Country of Origin
- China
Description
Features
- Wirelessly Stream music up to 30 ft. over Bluetooth A2DP
- Ultimate portability in a fun design
- Amazing power and clarity
- Rechargeable battery with 4 hour continuous playback
- Works with all smartphones, tablets + media players
- 3.5mm auxiliary input
- Color - Blue
- Dimension - 3 in. x 4 x 3 in.
- Item weight - Unit - 0.50 lbs.
- Compatibility Smartphones, Tablets, MP3 Players
- Bluetooth Version 2.1
- Operating range Up to 30 ft.
- Continuous playback 4 hours
- Inputs (1) 3.5 auxiliary audio
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.