Shop MILWAUKEE TOOL
See all product information
Create Account
M18 Bluetooth Jobsite Speaker + XC6.0
- Mfr # 2954-20, 48-11-1865
- Zoro # G324213343
product price:Â
$
566.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Play Modes
Bluetooth(R)
Number of Batteries Included
1
Product Type
Speaker
Battery Platform
M18(TM)
Number of USB Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2954-20, 48-11-1865
- Zoro #
- G324213343
- UPC #
- 045242545704
- Country of Origin
- China
Details
- Play Modes
- Bluetooth(R)
- Number of Batteries Included
- 1
- Product Type
- Speaker
- Battery Platform
- M18(TM)
- Number of USB Ports
- 1
- Number of Presets Stations
- 0
- Voltage
- 18V DC
- Item
- Speaker and Battery
- Battery Capacity
- 6 Ah
- Number of Chargers Included
- 0
- Tool Series
- M18(TM)
- Charging Type
- USB-C
Description
Speaker and Battery, Battery Platform M18(TM), Product Type Speaker, Play Modes Bluetooth(R), Battery Capacity 6 Ah, Voltage 18V DC, Charging Type USB-C, Number of Presets Stations 0, Number of Batteries Included 1, Number of USB Ports 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.