This item is Discontinued.

Att Southern 259808 10 in. Weave Hang Basket; Light Terra Cotta 259808

This item is Discontinued.

Att Southern

259808 10 in. Weave Hang Basket; Light Terra Cotta (Discontinued)

Mfr # 259808
Zoro # G503795271
UPC # 684143010579
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
259808
Zoro #
G503795271
UPC #
684143010579
Country of Origin
United States

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Weave hang basket, light terra cotta
  • Plastic hanging with attached saucer
Specifications
  • Finish: Light Terra Cotta
  • Size: 10 in.
  • Country of Origin: United States of America
  • Weight: 10.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.