Shop ATT SOUTHERN

EE1025OG 10 in. Sage Hanging Planter

  • Mfr # 118144

  • Zoro # G303772977


product price:  $33.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118144
Zoro #
G303772977
UPC #
684143005445
Country of Origin
United States

Description

Features
  • Size - 10 in.
  • Color - Olive Green
  • Hanging Basket Planter With Attached Saucer.
  • Dimension - 10 x 10 x 5.75 in.
  • Item Weight - 0.34 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.