Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synj by AT&T SB67108 Cordless Handset - Wall Mountable

  • Mfr # SB67108

  • Zoro # G4488176


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Silver/Black
Features
Name/Number Display
Volume Control
Handset
Number of Lines
4
Includes
Synj SB67108 Cordless Handset, 1 x Charger, 1 x AC Adapter, 1 x Battery Pack, 1 x Belt Clip, User's Manual, Battery Compartment Cover, Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB67108
Zoro #
G4488176
UPC #
-
Country of Origin
China

Dimensions

Display Size - Cell Phone
No

Details

Item
Handset
Color
Silver/Black
Features
Name/Number Display
Volume Control
Handset
Number of Lines
4
Includes
Synj SB67108 Cordless Handset, 1 x Charger, 1 x AC Adapter, 1 x Battery Pack, 1 x Belt Clip, User's Manual, Battery Compartment Cover, Quick Start Guide
Speakerphone
Handset
Type
Handset
Power
Cordless
Standards
FCC part 68, FCC part 15, ACTA
Cord Type
Cordless
For Use With
SynJ™ System
Caller ID
Handset
Talk Time (Minutes)
5 Hour
Memory/Redial
10
Display Type(s)
LCD
Frequency
1.92 GHz to 1.93 GHz
Conferencing
3-Way
Caller ID Locations
Caller Location Displayed
One Touch Presets
10
Speed Dial Memories
100
Buttons & Keys
Speaker, Soft Key, Mute Button, Hot Key, Flash Button, Pause, Redial, On/Off, Navigation Key, Intercom, Menu
Mounting
Wall
Battery Standby Time
96 Hour
Connectivity Technology
Cordless
Screen Type
LCD
Frequency Response
1.92 GHz to 1.93 GHz
Ring Tone Type
Melody
Green Environmental Attribute
Environmentally Friendly
Mount Type
Wall Mountable
Compatibility
AT& T Cordless Phone - SB67118
Energy Star
Yes
Environmentally Friendly
Yes

Description

SynJ(TM) Expansion Handset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.