TC03 Universal Charger USB - 3.1 AMP
- Mfr # TC03
- Zoro # G404119381
product price:Â
$
34.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC03
- Zoro #
- G404119381
- UPC #
- 817317010611
- Country of Origin
- China
Description
The 3.1 amp Universal Dual-USB Charger allows you to rapidly and simultaneously charge your tablet, smartphone, and other mobile devices. And when you're not charging the charger cuts power from the source for ultra-low vampire drain.
Simultaneously charge 2 devices at once.
Rapid charge for tablets and mobile devices.
Compact cube design.
Foldable prongs for easy travelling.
Ultra-low power drain when not in use*.
Works worldwide (may require a foreign plug adapter).
3.1 amp output power.
Recommended for:
Tablets.
Mobile phones.
Smartphones.
MP3 players.
Digital cameras.
GPS receivers.
Portable gaming devices.
Inputs:
100 - 240 VAC.
50/60Hz, 0.5A.
Output: 5VDC 3.1A.
Conforms to Green Power Standards*.
Product conforms to Green Power Standards for no load power consumption under US Standard Voltage (110V).
Recommended for:
Inputs:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.