Shop STARTECH.COM
See all product information
Create Account
Cable - Blue Slim CAT6 Patch Cord 6 ft
- Mfr # N6PAT6BLS
- Zoro # G016522548
product price:Â
$
6.25
/ea
Sold in multiples of 2 for
$12.50
Key Features
Wire Size
28 AWG
End 2 Gender
Male
Cable Length
6 ft
End 2 Connection Type
RJ-45
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N6PAT6BLS
- Zoro #
- G016522548
- UPC #
- 65030873055
- Country of Origin
- China
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Blue
- Performance Category
- Category 6
- Item
- Network Cable
- NEC Article and Type
- LSZH
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.