Zoro Homepage

Telephone, Black, 11" Cord L., Curly Cord

  • Mfr # ATT210BK

  • Zoro # G322441052


product price: $29.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATT210BK
Zoro #
G322441052
UPC #
650530930409
Country of Origin
China

Description

Telephone, Call Waiting Yes, Speakerphone No, Voicemail No, Volume Control Yes, Indoor/Outdoor Usage Indoor, Number of Handsets 0, Number of Lines 1, Cord Length 11 in, Mounting Location Surface, Caller ID No, Enclosure Material Not Applicable, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Not Applicable, Color Black, Network Interface Not Applicable, Network Protocol PSTN, Resistance Properties Not Applicable, Features Memory, Speed Dial, Cord Type Curly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.