Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Line Corded Speakerphone, Black/Silver

  • Mfr # ML17928

  • Zoro # G515661281


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Memory/Redial
5
Number of Lines
2
Wall Mountable
Yes
Telephone Type
Corded
Includes
(1) Handset Cord; (2) Line Cords; (1) AC Adapter; (1) Wall-Mount Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML17928
Zoro #
G515661281
UPC #
650530024764
Country of Origin
China

Dimensions

Display Size - Cell Phone
Backlit Monochrome

Details

Memory/Redial
5
Number of Lines
2
Wall Mountable
Yes
Telephone Type
Corded
Includes
(1) Handset Cord; (2) Line Cords; (1) AC Adapter; (1) Wall-Mount Adapter
Intercom
No
Conferencing
3-Way
Features
Call Screening/Intercept; Call Waiting; Memo Recording; Message Time/Day Stamp; Remote Access Retrieval; Voice Prompts
Answering System
Digital
Display Type
LCD
Type
Base
One Touch Presets
9
Item
Corded Telephones
Color
Black/Silver
Speakerphone
Base
Speed Dial Memories
18

Description

Keep the two lines separate or bring them together for multi-party conferencing. Each line features its own voicemail box and distinct ringtone, making it easy for you to balance your workload and keep your roles compartmentalized. Featuring ample storage space for contacts up to 100, speed dials and voice messages, the ML17928 is an excellent choice for the busiest offices and the hardest working professionals. Clearspeak functionality provides hands-free control, enabling multi-tasking during calls. Built-in noise-and interference-reduction technology minimizes background noise during speakerphone operation and ensures crystal clear reception while providing full compatibility with most telecoil-equipped hearing aids. Bright, 2.75in monochrome LCD with large-font characters boldly and clearly displays caller information as well as call-waiting and line statuses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.