Attic Plastic Flooring, PK 8
Mfr # 350408
Zoro # G308664543
product price: $181.99
/pk 8, $22.75/ea
Free Shipping & Returns
Key Features
Material
ABS, Polycarbonate
Finish
Unfinished
Includes
Screws
Number of Posts
0
Assembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350408
Zoro #
G308664543
UPC #
897462000033
Country of Origin
Multiple
Dimensions
Overall Depth
16 in
Overall Height
1 1/8 in
Overall Width
16 in
Details
Color
Gray
Material
ABS, Polycarbonate
Finish
Unfinished
Item
Attic Plastic Flooring
Includes
Screws
Number of Posts
0
Assembled
Unassembled
Bow-Tie Compatible
No
Load Capacity
250 lb
Resistance Properties
Impact Resistant
Rack Top Style
Grid
Method of Construction
Modular
Description
Attic Plastic Flooring, Gray, Finish Unfinished, Load Capacity 250 lb, Overall Depth 16 in, Overall Height 1 1/8 in, Overall Width 16 in, Resistance Properties Impact Resistant, ABS, Polycarbonate, Method of Construction Modular, Rack Top Style Grid, Assembled Unassembled, Bow-Tie Compatible No, Includes Screws, Number of Posts 0, Standards Not Applicable, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.