ATTO Dual-Channel 32Gb/s Gen 6 Fibre Channel PCIe 3.0 Host Bus Adapter

  • Mfr # CTFC-322E-000

  • Zoro # G715223746


product price:  $4,030.99
/ea
Free Shipping & Returns

Key Features

Interfaces
PCI Express 3.0 x8
Total Number of Fibre Channel Ports
2
Media Type Supported
Optical Fiber
Number of LC Ports
2
Package Contents
Dual-Channel 32Gb/s Gen 6 Fibre Channel PCIe 3.0 Host Bus Adapter High- and Low-profile Form Factor Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTFC-322E-000
Zoro #
G715223746
UPC #
603175008750
Country of Origin
China

Details

Interfaces
PCI Express 3.0 x8
Total Number of Fibre Channel Ports
2
Media Type Supported
Optical Fiber
Item
Fibre Channel Host Bus Adapter
Number of LC Ports
2
Package Contents
Dual-Channel 32Gb/s Gen 6 Fibre Channel PCIe 3.0 Host Bus Adapter High- and Low-profile Form Factor Bracket
Data Transfer Rate
32-Gbit/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.