Shop ATTWOOD
See all product information
Create Account
935331 Softside Round Dock Fender, Slide-On Post, 7" x 15"
- Mfr # 93533-1
- Zoro # G724011884
product price:Â
$
27.55
/ea
Key Features
Features
Sold in a PDQ display carton for easy retail display; Guaranteed for life ; Made in the U.S.A.
Diameter
7 in
Size
7" x 15"
Color
white
Length
15.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93533-1
- Zoro #
- G724011884
- UPC #
- 022697935335
- Country of Origin
- United States
- Features
- Sold in a PDQ display carton for easy retail display; Guaranteed for life ; Made in the U.S.A.
- Color
- white
- Material
- Lightweight Polymer
- Mount Type
- (4)-5/16" holes
Dimensions
- Diameter
- 7 in
- Size
- 7" x 15"
- Length
- 15.15 in
- Height
- 15 in
- Width
- 3 in
- Mount Hole Size
- (4)-5/16" holes
Description
Molded from a lightweight polymeric material that is soft to the touch, easy on hulls, and resistant to UV, chalking, splitting, and crushing. Double-molded eye ends for extra strength. Seamless one-piece construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.