
Attwood Neat Cleat Stainless Steel - 6"
Mfr # 66517-7
Zoro # G903532834
product price: $84.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66517-7
Zoro #
G903532834
UPC #
22697665171
Country of Origin
Thailand
Description
Neat Cleat Stainless Steel - 6"
A retractable stainless steel cleat with a thin profile that installs easily. Spring loaded stay up design. Each stanchion is a 7/8 in. stainless steel rod. Drainage receptacles (included) capture moisture and send it to the bilge via pitot tubing (not included). Installation is simple even on narrow gunwales - just drill twice with an appropriate size hole saw.
Features:
- Depth: 3-1/8 in.
- Height: 1-5/8 in. (lowered)
- Backed by a lifetime warranty against corrosion
- Size: 6 in. L x 1-1/2 in. W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.