Attwood White Plastic 90 Degree Thru-Hull Connector - 1 1/8in Inner Diameter
- Mfr # 3879-3
- Zoro # G623512321
product price:Â
$
16.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3879-3
- Zoro #
- G623512321
- UPC #
- 022697387936
- Country of Origin
- United States
Description
White Plastic 90 Degree Thru-Hull Connector - 1 1/8in Inner Diameter 90 Degrees Thru-Hulls are ideal for tight installations, such as livewell overflow drains. The angled design also eliminates hose kinking. Specifications: Fits Hose Size: (inch) 1 1/8ininner diameter Max Hull Thickness: (inch) 1 7/8in Flange Diameter: (inch) 2 7/16in Installation Hole Size: (inch) 1 5/16in Drain Plug: (inch) 7/8in Color: White Plastic Thru-Hull Connectors are designed for installation above the water line only
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.