Shop ACTISENSE

NMEA2000 to WiFi Gateway

  • Mfr # W2K-2
  • Zoro # G623512444

product price: 
$
338.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W2K-2
Zoro #
G623512444
UPC #
5060998710829
Country of Origin
United Kingdom

Description

NMEA2000 to WiFi Gateway The W2K-2 is a rugged and reliable NMEA 2000 to Wi-Fi Gateway with built-in data logger and Actisense-i diagnostic tools. Transfer data from an NMEA 2000 backbone to any device (e.g, laptop, tablet, or smartphone) connected to the W2K-2 via Wi-Fi and additionally convert this data to NMEA 0183 using Actisense's renowned conversion engine. Actisense-i is a suite of diagnostic tools and a health checker for your network. Fully compatible with the industry's most popular apps. The W2K-2 has built-in conversion of NMEA 2000 messages into NMEA 0183 sentences, thus allowing a wide variety of vessel data (e.g., position, speed, course, wind speed, depth, engine data, AIS messages, etc.) to be shared with NMEA 0183 compatible software applications running on connected devices. All the data received (or a selected subset) can be logged to an internal micro SD card for later downloading to use for analyzing the voyage. This is very useful for analyzing race data, generating logbooks, diagnosing problems, or even sharing your voyage details. Data can be stored on any micro SD card (up to 128GB), giving weeks or more of storage for all onboard NMEA data. The W2K-2 has adopted the latest WPA3 standards for password protection. Whilst most wireless gateways still use WPA2, WPA3 adds an extra layer of security. Actisense-i comes included as standard. Benefit from our full suite of diagnostic tools to help check and diagnose potential issues on a boat's electronics network, including voltage issues, and the working status of all devices attached to the network. Actisense-i has been designed to save installers and boaters time and ultimately, money, by giving them confidence in their electronics onboard. The W2K-2 has the legendary Actisense "Reliability Built-In" along with useful diagnostic LEDs, an internal antenna, enhanced password security, full certification, and all packaged in an extremely rugged IP67 case. Features: Converts NMEA 2000 to/from NMEA 0183 (streamed over Wi-Fi) Supports both TCP and UDP, streams data using up to three separate data servers Data protocols are selectable to be compatible with a huge range of navigation software and apps Voyage data recording (install SD card up to 128GB) Diagnostic LEDs for NMEA 2000 bus acti

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.