Shop ATTWOOD
Create Account
Deck Fills f/Pressure Relief Systems - Straight Body - Scalloped Black Plastic Cap
- Mfr # 99DFPVSB1S
- Zoro # G610022796
product price:Â
$
90.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99DFPVSB1S
- Zoro #
- G610022796
- UPC #
- -
- Country of Origin
- Mexico
Description
Deck Fills for Pressure Relief Systems - Straight Body - Scalloped Black Plastic Cap. AttwoodFTs Pressure Relief Systems are designed with automatic diurnal emission control and overpressure relief safety valves built into the cap of the fill. The overpressure relief safety valves are engineered to release pressure above 1 psi. The high-flow vacuum valves allow fresh air to enter the fuel tank to replace the fuel being consumed by the engine. Other components of a pressure relief system are designed to ensure the tank fills to the proper level every time without spit-back or well-back. All Attwood pressure relief systems are designed to ensure water does not enter the fuel tank and are compatible with Jerry Can and marine nozzle refueling.Features: Sold as a single unit . Fits 1-1/2 inch fill hose and 5/8 inch vent hose. Triple high-flow vacuum valves ensure maximum make-up airflow compatible with high HP applications. Dual 1 psi diurnal emission control and overpressure relief safety valves built into the cap. Automatic nozzle shutoff 4-18 gpm. Black Composite finish. An essential component of VaporTec and SecureStop. Designed and tested to prevent water from entering the fuel system. EPA / CARB Certified. Hinged audible click cap meets EPA requirements. Meets CARB 13 CCR 2235 and ISO 13331 nozzle mating and retention standardswith Ethanol blended fuels
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.