Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Fender, Soft Side, White, 45" x 8-1/2" x 6", Sold Each

  • Mfr # 93537-1

  • Zoro # G504842417


product price: $29.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93537-1
Zoro #
G504842417
UPC #
-
Country of Origin
United States

Description

Molded from a lightweight polymeric material that is soft to the touch, easy on hulls, and resistant to UV, chalking, splitting, and crushing. Seamless one-piece construction.
Dimensions: 45" x 8-1/2" x 6"
Mounting Pattern: (4) 5/16" holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.