LakeSport 2-3/8in Fixed Height Bell Pedestal with Seat Mount - 16in, Non-Locking

  • Mfr # 238916LSM1

  • Zoro # G315695356


product price:  $99.89
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Depth
9 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
238916LSM1
Zoro #
G315695356
UPC #
014599389163
Country of Origin
China

Dimensions

Depth
9 in
Length
9 in

Details

Color
Silver
Material
Aluminum

Description

These sturdy 2-3/8 diameter bell pedestals have all the strength and durability you need for years of family and fishing enjoyment. All LakeSport hardware is engineered to exceed ABYC standards. Bead blasted finish pounds the aluminum surface and closes up porosity. Hard anodized aluminum base pedestal tubes. Locking lever is not included on this model.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.