Zoro Homepage

LED 3-Mile Transom Light - Round

  • Mfr # 6556-7

  • Zoro # G5066206


product price: $70.99
/ea

Key Features

Material
Stainless Steel
Power Consumption
1.5 W
Input Voltage
12V DC
Bulb Type
LED
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6556-7
Zoro #
G5066206
UPC #
22697655677
Country of Origin
China

Dimensions

Diameter
3 in

Details

Material
Stainless Steel
Power Consumption
1.5 W
Input Voltage
12V DC
Bulb Type
LED
Item
Search/Navigation Light

Description

LED 3-Mile Transom Light Part #: 6556-7 For pleasure craft up to 164 ft. (50m) in length, Attwood offers one of the first 3NM LED transom navigational lights. Creating 135 degrees of light at 3NM of visibility, Attwood's proprietary optics design focuses the light aft, keeping the operator in a "shadow". A truly unique design, Attwood's transom light includes a luxurious electropolished stainless cover that is both durable and great looking. Attwood wraps it all together with an easy to install, "surface mount" design that utilizes a snap feature to eliminate exposed fasteners. 3 " diameter. 1.5 watts at 12 VDC, compatible with both Attwood and Perko mounting holes. Lights are rated for 50,000+ hours of use and feature a 10 year warranty. Features: Stainless Steel 1.5W at 12VDC 135 degrees 3nm 10-Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.