Louver Vent Venturi/White/Bulk
- Mfr # 1494F1
- Zoro # G824011715
product price:Â
$
23.69
/ea
Key Features
Height
1.4 in
Hole Size
2" x 15-3/8"
For Use With
1341, 1342
Color
White
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1494F1
- Zoro #
- G824011715
- UPC #
- 022697010445
- Country of Origin
- United States
Dimensions
- Height
- 1.4 in
- Hole Size
- 2" x 15-3/8"
- Width
- 3 in
- Length
- 17.55 in
Details
- For Use With
- 1341, 1342
- Color
- White
- Item
- Venturi Vents
Description
A clean, contemporary, louver designed vent. Corrosion-resistant paintable ABS plastic. Install with #8 fasteners. For use with collector boxes 13411 for 3" systems. Sized for installation even on highly contoured decks. Dimensions: 17-9/16" L x 2-3/4" H x 11/16" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.