
Portable Fuel Tank, Polyethylene, 3 gal, With Gauge, EPA/CARB Compliant, Red, Gasoline
Mfr # 8803LPG2
Zoro # G410002165
product price: $70.24
/eaKey Features
Material
Polyethylene
Compatible Fluids
Gasoline
Capacity
3 gal
Color
Red
Standards
EPA/CARB Compliant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8803LPG2
Zoro #
G410002165
UPC #
22697880307
Country of Origin
United States
Details
Item
Portable Fuel Tank
Material
Polyethylene
Compatible Fluids
Gasoline
Capacity
3 gal
Color
Red
Standards
EPA/CARB Compliant
Includes
Gauge
Cap Features
EPA Cap with built-in vacuum valve
Description
Portable Fuel Tank - 3 Gallon with Gauge. Attwood has engineered the industry’s only comprehensive EPA-certified fuel tank-to-engine solution. Tough materials and innovative design stand up to harsh marine conditions. A 3-gallon tank is perfect for small outboards. Includes gauge.Features: 3 Gallon fuel capacity. Compatible with 1/4-inch NPT fuel fittings High-Contrast, easy to read gage. . Additional oil and ullage/vapor capacity. EPA Cap with automatic, high-flow vacuum valve. UV-grade multi-layer tank material. Automotive-grade, multi-layer construction withstands the pressure build-up associated with closed fuel systems. Cap with built-in vacuum valve means no need for manual venting. Meets EPA and CARB California Air Resources Board regulations. Complies with all ABYC/NMMA requirements for portable marine fuel tanks. Dimensions: Length: inch 16.6in. Width: inch 11.45in. Height: inch 7.3infuel line included
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.