Zoro Homepage

Standard Series Rod Holder - 0 Degree- White Insert

  • Mfr # 66364W7

  • Zoro # G915853057


product price: $64.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66364W7
Zoro #
G915853057
UPC #
22697063649
Country of Origin
China

Description

Attwood stainless steel rod holders meet the need for the finest in finish function and durability. Features -Polished 316 grade stainless steel tube for corrosion-resistance. -Gasket Provides water seal around flange. -Optional U.V. resistant Cover Cap/Gasket closes tube when not in use. -U.V. resistant polymer liner protects finish on rod or reel. -0 Degree. -Color - White. -Diameter - 2 in. -Length - 7.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.