Line Voltage Thermostat, Digital, Programmable, 120V, White, 6in L x 3-1/2in W x 3in H

  • Mfr # TH115-A-120S

  • Zoro # G410033787


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Overall Height
3 in
Overall Width
3-1/2 in
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH115-A-120S
Zoro #
G410033787
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Height
3 in
Overall Width
3-1/2 in

Details

Item
Line Voltage Thermostat
Enclosure Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.