
Line Voltage Thermostat, Digital, Programmable, 208/240V, White, 6in L x 3-1/2in W x 3in H
Mfr # TH115-A-240D
Zoro # G310033788
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Overall Height
3 in
Overall Width
3-1/2 in
Enclosure Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH115-A-240D
Zoro #
G310033788
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 in
Overall Height
3 in
Overall Width
3-1/2 in
Details
Item
Line Voltage Thermostat
Enclosure Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.