Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting

  • Mfr # E9-SSN-PK

  • Zoro # G916082593


product price: $41.75
/ea

Key Features

Product Type
Fitting
Fuel Type
Natural Gas
Tube Material
Stainless Steel
Compatible Manufacturer Part Number
62XY31
Tube Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E9-SSN-PK
Zoro #
G916082593
UPC #
-
Country of Origin
United States

Dimensions

Tube Length
1/2 in
Tube Diameter
1/4 in

Details

Item
Fitting
Product Type
Fitting
Fuel Type
Natural Gas
Tube Material
Stainless Steel
Compatible Manufacturer Part Number
62XY31

Description

Fitting, Fuel Type Natural Gas, Includes Not Applicable, Tube Diameter 1/4 in, Tube Length 1/2 in, Tube Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.