Closed-Back Dynamic Mntr Headphones, Blck (Discontinued)
- Mfr # ATH-T200
- Zoro # G6613205
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH-T200
Zoro #
G6613205
UPC #
042005170906
Country of Origin
China
Dimensions
Cord Length
9.84 ft
Details
Item
Closed-Back Dynamic Monitor Headphones
Includes
Detachable 1/4 in (6.3 mm) Adapter
Color
Black
Plug Type
3.5mm
Description
Closed-Back Dynamic Monitor Headphones, Color Black, Cord Length 9.84 ft, Includes Detachable 1/4 in (6.3 mm) Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.