Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 UNITS OF POWER SUPPLY 12VDC/2A WALL

  • Mfr # IPP-PS-2AWR-AS-L-10U

  • Zoro # G216440246


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall Mount
Output Voltage
12 V DC
Output Voltage Detail
12 V DC @ 2 A
Output Current
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPP-PS-2AWR-AS-L-10U
Zoro #
G216440246
UPC #
-
Country of Origin
China

Details

Mounting
Wall Mount
Output Voltage
12 V DC
Output Voltage Detail
12 V DC @ 2 A
Item
Power Supply
Output Current
2 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.