This item is Discontinued.

Audiocodes 445HD IP-PHONE POE GBE BLACK WITH INTEGRATED BT AND DUAL BAND WI-FI AND AN EXTER IP445HDEPSG-DBW

This item is Discontinued.

Audiocodes

445HD IP-PHONE POE GBE BLACK WITH INTEGRATED BT AND DUAL BAND WI-FI AND AN EXTER (Discontinued)

Mfr # IP445HDEPSG-DBW
Zoro # G814909015
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IP445HDEPSG-DBW
Zoro #
G814909015
UPC #
-
Country of Origin
China

Dimensions

Depth
6.6 in
Width
9.8 in
Height
6.4 in
Screen Size
4.3 in

Details

Item
IP Phone
Color
Black
Type
IP Phone
Series
400HD
Speakerphone
Yes
Caller ID
Yes
Screen Type
LCD
Base Unit Connectivity Technology
Corded
Handset Connectivity Technology
Corded
USB
Yes
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
IP Phone Technology
VoIP
Wireless Technology
Wi-Fi, Bluetooth
Number of Network (RJ-45) Ports
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.