
5 LAD SESSIONS
Mfr # M800C-2ET4O-ZPLS
Zoro # G814885036
product price: $9,712.99
/ea
Free Shipping & Returns
Key Features
Mounting
Desktop, Rack Mount
Width
13.6 in
Depth
12.6 in
Compatible Rack Unit
1U
Ethernet Technology
Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M800C-2ET4O-ZPLS
Zoro #
G814885036
UPC #
-
Country of Origin
China
Dimensions
Width
13.6 in
Depth
12.6 in
Details
Item
VoIP Gateway
Mounting
Desktop, Rack Mount
Compatible Rack Unit
1U
Ethernet Technology
Ethernet
Number of FXS (RJ-11) Ports
4
Frequency
50 Hz, 60 Hz
Carrier Supported
ISDN
Application
Telephone, Video, Audio, Public Switched Telephone Network (PSTN), Voice, Network
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.