C455HD IP Phone - Corded - Corded - Wi-Fi, Bluetooth - Wall Mountable - Black (Discontinued)
- Mfr # TEAMS-C455HD-DBW
- Zoro # G714909153
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TEAMS-C455HD-DBW
Zoro #
G714909153
UPC #
-
Country of Origin
China
Dimensions
Depth
7.9 in
Height
6.5 in
Width
9.3 in
Details
Item
IP Phone
Color
Black
Mount Type
Wall Mountable
Type
IP Phone
Series
400HD
Speakerphone
Yes
Mounting
Wall
IP Phone Technology
VoIP
Handset Connectivity Technology
Corded
Wireless Technology
Bluetooth, Wi-Fi
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
Base Unit Connectivity Technology
Corded
USB
Yes
Wireless LAN Standard
IEEE 802.11b/g/n
Number of Network (RJ-45) Ports
2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.