INCLUDES MEDIAPACK 5XX CHASSIS , 1 GIGA ETHERNET LAN PORT AND 1 GIGA ETHERNET WAN PORT. SINGLE AC P
Mfr # MP504/2S/SIP/RS
Zoro # G722605511
product price:Â $434.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
2
Width
11.7 in
Number of FXS (RJ-11) Ports
2
Product Line
MediaPack
Ethernet Technology
Fast Ethernet, Gigabit Ethernet, Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MP504/2S/SIP/RS
Zoro #
G722605511
UPC #
-
Country of Origin
China
Dimensions
Width
11.7 in
Height
2 in
Details
Item
VoIP Gateway
Number of Network (RJ-45) Ports
2
Number of FXS (RJ-11) Ports
2
Product Line
MediaPack
Ethernet Technology
Fast Ethernet, Gigabit Ethernet, Ethernet
Frequency
60 Hz, 50 Hz
Form Factor
Table Top, Wall Mountable, Rack-mountable
Description
INCLUDES MEDIAPACK 5XX CHASSIS , 1 GIGA ETHERNET LAN PORT AND 1 GIGA ETHERNET WAN PORT. SINGLE AC POWER, SUPPORTS BASELINE VOIP.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.