Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MEDIAPACK 118 ANALOG VOIP GATEWAY

  • Mfr # MP118/4S/4O/SIP/D

  • Zoro # G222445471


product price: $1,162.99
/ea
Free Shipping & Returns

Key Features

Product Line
MediaPack
Ethernet Technology
Fast Ethernet
Width
6.8 in
Number of FXO (RJ-11) Ports
4
Form Factor
Rack-mountable, Wall Mountable, Shelf Mountable, Table Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP118/4S/4O/SIP/D
Zoro #
G222445471
UPC #
-
Country of Origin
China

Dimensions

Width
6.8 in
Height
1.7 in

Details

Product Line
MediaPack
Item
VoIP Gateway
Ethernet Technology
Fast Ethernet
Number of FXO (RJ-11) Ports
4
Form Factor
Rack-mountable, Wall Mountable, Shelf Mountable, Table Top
Number of FXS (RJ-11) Ports
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.