MEDIAPACK 5XX ANALOG VOIP GATEWAY WITH 24 FXS VOICE INTERFACES VIA D-SUB 50 PIN CONNECTOR
Mfr # MP524/24S/SIP/D-SUB
Zoro # G616487889
product price: $2,451.99
/ea
Free Shipping & Returns
Key Features
Product Line
MediaPack
Form Factor
Table Top, Rack-mountable
Compatible Rack Unit
1U
Ethernet Technology
Gigabit Ethernet
Redundant Power Supply
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP524/24S/SIP/D-SUB
Zoro #
G616487889
UPC #
-
Country of Origin
China
Dimensions
Width
17.4 in
Details
Product Line
MediaPack
Form Factor
Table Top, Rack-mountable
Compatible Rack Unit
1U
Ethernet Technology
Gigabit Ethernet
Redundant Power Supply
Yes
Number of FXS (RJ-11) Ports
24
USB
Yes
Number of Network (RJ-45) Ports
3
Item
VoIP Gateway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.