MEDIAPACK 5XX ANALOG VOIP GATEWAY WITH 24 FXS VOICE INTERFACES VIA D-SUB (50 PIN
Mfr # MP524/24S/D-SUB/TAA
Zoro # G421703099
product price: $2,639.99
/ea
Free Shipping & Returns
Key Features
Number of FXS (RJ-11) Ports
24
Width
17.4 in
Number of Network (RJ-45) Ports
3
Product Line
MediaPack
Ethernet Technology
Fast Ethernet, Ethernet, Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP524/24S/D-SUB/TAA
Zoro #
G421703099
UPC #
-
Country of Origin
China
Dimensions
Width
17.4 in
Details
Number of FXS (RJ-11) Ports
24
Number of Network (RJ-45) Ports
3
Product Line
MediaPack
Ethernet Technology
Fast Ethernet, Ethernet, Gigabit Ethernet
Frequency
60 Hz, 50 Hz
Form Factor
Rack-mountable, Table Top
Compatible Rack Unit
1U
Item
VoIP Gateway
Description
) CONNECTOR, TAA COMPLAINT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.